3/8 in. Tube PVC Injection Check Valve Assembly for LE-91FS Metering Pump
LMI 3/8 in. Tube PVC Injection Check Valve Assembly for LE-91FS Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- LMI injection check valve PVDF 3/8" OD Non-LiquiPro
Specifications
- Brand Model Compatibility:
- LE-92FS Metering Pump
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Injection Check Valve Assembly
- UL Listed:
- No