This product requires certification to purchase.

43.2 gpd 50 psi AUTOPRIME™

You last purchased this on
 
LMI

LMI 43.2 gpd 50 psi AUTOPRIME™

  • Fast #
  • Part #LAD961A40HI
  • Item #7210136
  • Manufacturer Part #AD961-A40HI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LMI

LMI 43.2 gpd 50 psi AUTOPRIME™

  • Fast #
  • Part #LAD961A40HI
  • Item #7210136
  • Manufacturer Part #AD961-A40HI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Multiple control options including manual, pulse and 4-20mA
  • AUTOPRIME™ liquid end assembly prevents priming loss and airlock from gaseous chemicals like sodium hypochlorite
  • 3-year warranty
  • Requires Certification

Specifications

Collection:
LMI
Connection Size:
3/8
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Flow Rate:
43.2 gpm
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
50 psi
Pump Application:
Chemical
UL Listed:
Yes
Volts:
120V
Weight:
10 lb