7.92 gpd 250 psi AUTOPRIME™
LMI 7.92 gpd 250 psi AUTOPRIME™
Product Details
Product Details
- Manual control with digital display for stroke and frequency adjustments
- AUTOPRIME™ liquid end assembly prevents priming loss and airlock from gaseous chemicals like sodium hypochlorite
- 3-year warranty
Specifications
- Collection:
- LMI
- Connection Size:
- 1/4
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Flow Rate:
- 7.92 gpm
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pump Application:
- Chemical
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 10 lb