Acrylic and PVC Liquid End Head Assembly for ADX4 Chemical Metering Pump
LMI Acrylic and PVC Liquid End Head Assembly for ADX4 Chemical Metering Pump
Product Details
Product Details
- LMI Liquid End LE-A28HI Auto Prime PVC/Polyprel/Ceramic
Specifications
- Brand Model Compatibility:
- ADX4 Chemical Metering Pump
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- NSF Certified:
- No
- Product Type:
- Acrylic and PVC Liquid End Head Assembly
- UL Listed:
- No