This product requires certification to purchase.

Polypropylene Injection Valve Fitting for LE-4X5NX Chemical Metering Pump

You last purchased this on
 
LMI

LMI Polypropylene Injection Valve Fitting for LE-4X5NX Chemical Metering Pump

  • Fast #
  • Part #L48619
  • Item #7026505
  • Manufacturer Part #48619
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
LMI

LMI Polypropylene Injection Valve Fitting for LE-4X5NX Chemical Metering Pump

  • Fast #
  • Part #L48619
  • Item #7026505
  • Manufacturer Part #48619
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • LMI injection valve fitting Polypropylene
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
LE-4X5NX Chemical Metering Pump
Collection:
LMI
Material:
Plastic
Material Type:
Polypropylene
UL Listed:
No
Valve Type:
Check Valve