This product requires certification to purchase.

48 gpd 50 psi High Viscosity

You last purchased this on
 
LMI

LMI Roytronic Excel Series 48 gpd 50 psi High Viscosity

  • Fast #
  • Part #LAD261644VI
  • Item #5081622
  • Manufacturer Part #AD261-644VI
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LMI

LMI Roytronic Excel Series 48 gpd 50 psi High Viscosity

  • Fast #
  • Part #LAD261644VI
  • Item #5081622
  • Manufacturer Part #AD261-644VI
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manual control with digital display for stroke and frequency adjustments
  • High-Viscosity liquid end assembly
  • 3-year warranty
  • Requires Certification

Specifications

Collection:
LMI Roytronic Excel Series
Connection Size:
1/2
End Connection 1:
OD Tube
End Connection 2:
Barbed
End Connections:
OD Tube x Barbed
Flow Rate:
48 gpm
NSF Certified:
No
Pressure - Maximum:
50 psi
UL Listed:
No
Volts:
120V
Weight:
10 lb