1.6 gph 150 psi 120V PTFE, PVDF and Polyprel Chemical Metering Pump
LMI Roytronic™ Series B 1.6 gph 150 psi 120V PTFE, PVDF and Polyprel Chemical Metering Pump
Product Details
Product Details
- Manual stroke and speed control knobs
- FASTPRIME™ liquid end assembly
- Frequency up to 100 stokes per minute for accurate dosage
- Max Viscosity: all pumps 200 cP; HV pumps 40,000 cP
- Wet End Materials: General Chemicals: PVDF; PTFE; Ceramic Chlorine: Acrylic; PVC; Ceramic; Polyprel® Fluoride: Acrylic; PVDF; PTFE; Polyprel® Polymer: Polypropylene; 316SS; PTFE
- Suction Lift: all pumps 5'; HV pumps 3.5'
Specifications
- ANSI:
- ANSI 50, ANSI 61, ANSI 372
- Collection:
- LMI Roytronic™ Series B
- Connection Size:
- 3/8
- Depth:
- 14-37/50 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- Flow Rate:
- 38.4 gpm
- Height:
- 12-13/50 in
- IAPMO Listed:
- No
- Material Type:
- PTFE, PVDF, Polyprel®
- NSF:
- NSF 50, NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 29 W
- Weight:
- 12 lb
- Width:
- 5-7/10 in