Solution Tank
Solution Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 35 gallon tank
- UV resistant
- Suitable for most water treatment chemicals
- Built-in pump mount
- Designed for flooded suction to ensure pump remains primed
- Ultraviolet resistant, yellow polyethylene tank
- Molded recesses for mounting LMI series pumps
- Large fill hole at top allows easy replenishing of solution
- Suitable for most corrosive and non-corrosive solutions
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Capacity:
- 35 gal
- Height:
- 31-1/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 100#
- UL Listed:
- No
- Width:
- 20 in