119 gal. Indirect-Fired Water Heater
119 gal. Indirect-Fired Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4 models: Capacities from 40-119 gallons
- Glass lined steel tank and coil
- Fully welded construction
- Dent resistant jacket
- 6-year limited warranty
Specifications
- Capacity:
- 119 gal
- Diameter:
- 1-1/4 in
- End Connections:
- MNPT
- Height:
- 63-3/4 in
- Lining of Tank:
- Glass
- Material:
- Stainless Steel
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Indirect Fired