This product requires certification to purchase.

1250 MBH Commercial and Residential Electric Water Heater

You last purchased this on
 
Lochinvar

1250 MBH Commercial and Residential Electric Water Heater

  • Fast #
  • Part #LAWH1250NPM
  • Item #9342616
  • Manufacturer Part #AWH1250NPM
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

1250 MBH Commercial and Residential Electric Water Heater

  • Fast #
  • Part #LAWH1250NPM
  • Item #9342616
  • Manufacturer Part #AWH1250NPM
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Energy star rated
  • CON·X·US remote connect
  • Indoor/outdoor convertible
  • Direct spark ignition
  • Low NOx operation
  • Sealed combustion
  • Low gas pressure operation
  • Vertical & horizontal vent termination
  • Category IV venting up to 150 feet
  • PVC, CPVC, polypropylene, or AL29-4C vent mat’l
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial, Residential
BTU:
1250000
Energy Star Compliant:
Yes
Height:
51-1/2 in
MBH:
1250
Phase:
Single Phase
Power Source:
Electric
Volts:
120V