This product requires certification to purchase.

2.5 gal Junior and Point of Use 1.5kW 1-Element Residential Electric Water Heater

You last purchased this on
 
Lochinvar

2.5 gal Junior and Point of Use 1.5kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #LJRC002CS
  • Item #4478215
  • Manufacturer Part #100157265
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

2.5 gal Junior and Point of Use 1.5kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #LJRC002CS
  • Item #4478215
  • Manufacturer Part #100157265
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
2.5 gal
Depth:
11 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
Height:
13-3/4 in
Lining of Tank:
Glass
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
Yes
Volts:
120V
Water Connections:
Side
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Junior, Point of Use
Watts:
1.5 kW