This product requires certification to purchase.

36 in. Magnesium Anode Rod

You last purchased this on
 
Lochinvar

36 in. Magnesium Anode Rod

  • Fast #
  • Part #L100232745
  • Item #4453880
  • Manufacturer Part #100232745
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

36 in. Magnesium Anode Rod

  • Fast #
  • Part #L100232745
  • Item #4453880
  • Manufacturer Part #100232745
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
CHH 0150 - 1000, CHH 400 - 600, CHV/CHH 800 - 1000, Hi-Power® CHV, Model CHV 500 - 600
End Connection 1:
NPT
End Connections:
NPT
IAPMO Listed:
No
Length:
36 in
Material:
Magnesium
Product Type:
Anode Rod
Supply Pipe Connection Size:
1 in
Width:
1 in