This product requires certification to purchase.

40 gal Medium 4.5kW Residential Electric Water Heater

This product has been replaced by

Lochinvar Medium 4.5kW 2-Element Residential Electric Water Heater
Lochinvar 40 gal. Medium 4.5kW 2-Element Electric Water Heater
Manufacturer Part #100269785
You last purchased this on
 
Lochinvar

40 gal Medium 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #LLMA040KD
  • Item #4478217
  • Manufacturer Part #LMA040KD
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Lochinvar Medium 4.5kW 2-Element Residential Electric Water Heater
Lochinvar 40 gal. Medium 4.5kW 2-Element Electric Water Heater
Manufacturer Part #100269785
Lochinvar

40 gal Medium 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #LLMA040KD
  • Item #4478217
  • Manufacturer Part #LMA040KD
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Potable Water, Residential, Space Heater
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
40 gal
Diameter:
20-1/2 in
Drain Valve Material:
Brass
ETL Listed:
No
Energy Star Compliant:
No
First Hour Rating:
52
Height:
44 in
Lining of Tank:
Glass
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
Yes
Uniform Energy Factor (UEF):
0.92
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Medium
Watts:
4.5 kW