This product requires certification to purchase.

50 gal. Tall 40 MBH Natural Gas Water Heater

You last purchased this on
 
Lochinvar

50 gal. Tall 40 MBH Natural Gas Water Heater

  • Fast #
  • Part #LPVN05040
  • Item #4665332
  • Manufacturer Part #100166681
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

50 gal. Tall 40 MBH Natural Gas Water Heater

  • Fast #
  • Part #LPVN05040
  • Item #4665332
  • Manufacturer Part #100166681
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Power vented models from 40 to 75 gallons
  • Gas inputs from 40,000 to 76,000 btu/hr
  • Glass lined steel tank with protective anode rod
  • Sidewall vent with PVC, CPVC or Polypropylene
  • Meets Energy Star® requirements (except 75 gallon model)
  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU:
40000
Capacity:
50 gal
Depth:
31-1/4 in
Diameter:
24 in
Drain Valve Material:
Brass
ETL Listed:
No
Energy Star Compliant:
Yes
First Hour Rating:
79
Fuel Type:
Natural Gas
Height:
60-1/4 in
Lining of Tank:
Glass
MBH:
40
Power Source:
Gas
Pressure - Maximum:
300 psi
Recovery 90°F Rise GPH:
45
UL Listed:
No
Uniform Energy Factor (UEF):
0.72
Vent Type:
Power Vent
Water Connection Size:
1/2 in
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall