50 gal Tall 4.5kW Residential Electric Water Heater
This product has been replaced by
Manufacturer Part #100269786
50 gal Tall 4.5kW Residential Electric Water Heater
Product Details
Product Details
Specifications
- Application:
- Commercial, Potable Water, Residential, Space Heater
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Diameter:
- 20 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 60
- Height:
- 54 in
- Lining of Tank:
- Glass
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.91
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW