50 gal. Tall 40 MBH Residential Natural Gas Water Heater
50 gal. Tall 40 MBH Residential Natural Gas Water Heater
Product Details
Product Details
- Short and tall gas models from 30 to 55 gallons
- Gas inputs from 35,500 to 60,000 btu/hr
- Glass lined steel tank with protective anode rod
- Electronic operating control with diagnostic indicator lights
- Meets federal energy conservation standards effective April 16, 2015
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 40000
- Capacity:
- 50 gal
- Diameter:
- 21 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 81
- Fuel Type:
- Natural Gas
- Height:
- 60-3/4 in
- Lining of Tank:
- Glass
- MBH:
- 40
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Recovery 90°F Rise GPH:
- 41
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.62
- Water Connection Size:
- 1/2 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall