This product requires certification to purchase.

500 MBH Commercial Water Heater

You last purchased this on
 
Lochinvar

500 MBH Commercial Water Heater

  • Fast #
  • Part #LCGN500085A
  • Item #4452734
  • Manufacturer Part #100137137
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

500 MBH Commercial Water Heater

  • Fast #
  • Part #LCGN500085A
  • Item #4452734
  • Manufacturer Part #100137137
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AFUE:
80.00 %
BTU:
500000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
85 gal
Diameter:
27-3/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
82-1/4 in
MBH:
500
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
150 psi
UL Listed:
Yes
Water Heater Capacity Range:
51 - 100 gal