75 gal 72 MBH Residential Natural Gas Water Heater
75 gal 72 MBH Residential Natural Gas Water Heater
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- BTU:
- 72000
- CSA Certified:
- Yes
- Capacity:
- 75 gal
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 129
- Fuel Type:
- Natural Gas
- Lining of Tank:
- Glass
- MBH:
- 72
- Maximum Temperature:
- 1600
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Vent Type:
- Power Direct Vent
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal