8-3/4 x 7-4/5 in. 2070 RPM Blower Wheel
8-3/4 x 7-4/5 in. 2070 RPM Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Span:
- 8-3/4 in
- Brand Model Compatibility:
- Lochinvar CB 985, CW 985, CS 985, CB 1255 and CW 1255 Copper-Fin® Commercial Gas Boilers
- Depth:
- 7-4/5 in
- Diameter:
- 8-3/4 in
- Energy Star Compliant:
- No
- RPM:
- 2070