This product requires certification to purchase.

Anode Rod for Lochinvar Shield SNA285-500 Water Heater

You last purchased this on
 
Lochinvar

Anode Rod for Lochinvar Shield SNA285-500 Water Heater

  • Fast #
  • Part #L100208654
  • Item #4453863
  • Manufacturer Part #100208654
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

Anode Rod for Lochinvar Shield SNA285-500 Water Heater

  • Fast #
  • Part #L100208654
  • Item #4453863
  • Manufacturer Part #100208654
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
151-100, 201-100, 201-100, 286-125, 401-125, 501-125, CHH 0150 - 1000, Hi-Power®CHV, SHIELD™ Model SNR126-065, SNA151-100
End Connection 1:
NPT
End Connections:
NPT
IAPMO Listed:
No
Length:
24 in
Material:
Magnesium
Product Type:
Anode Rod
Supply Pipe Connection Size:
1 in