This product requires certification to purchase.

199 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
Lochinvar

Armor® 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LAWN200PMM9
  • Item #4310154
  • Manufacturer Part #100133736
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

Armor® 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LAWN200PMM9
  • Item #4310154
  • Manufacturer Part #100133736
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low gas pressure operation
  • Built-in cascading sequencer for up to 8 boilers
  • Smart System™ provides various features, including night setback capabilities
  • Maintenance reminder
  • Pump delay with freeze protection
  • Flue temperature sensor
  • Adjustable leveling legs
  • Time clock
  • Requires Certification

Specifications

ASME:
Yes
Application:
Commercial
BTU:
199000
CEC Compliant:
For Sale in CA
Collection:
Armor®
Fuel Type:
Natural Gas
Height:
33-1/4 in
MBH:
199
NSF Certified:
No
Power Source:
Gas
Pressure - High:
160
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Water Heater Capacity Range:
Less than 10 gal