This product requires certification to purchase.

500 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
Lochinvar

Armor® 500 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LAWH0500NPM
  • Item #9402848
  • Manufacturer Part #AWH0500NPM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

Armor® 500 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LAWH0500NPM
  • Item #9402848
  • Manufacturer Part #AWH0500NPM
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 10 models from 400,000 to 4,000,000 BTU/hr
  • Up to 99% thermal efficiency
  • AWH0400NPM - AWH1000NPM 10:1 turndown ratio
  • AWH1250NPM - AWH4000NPM 5:1 turndown ratio
  • Direct vent flexibility up to 150 feet
  • Smart touch
  • Indoor/outdoor convertible
  • Low gas pressure operation
  • Vertical & horizontal vent termination
  • Category iv venting up to 150 feet
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
ASME:
ASME HLW
Application:
Commercial
BTU:
500000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA Z21.10.3
Collection:
Armor®
Depth:
24 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
45 in
MBH:
500
Phase:
Single Phase
Power Source:
Gas
Pressure - High:
160
Vent Type:
Direct Vent
Volts:
120V