This product requires certification to purchase.

800 MBH Commercial Gas Natural Gas Water Heater

You last purchased this on
 
Lochinvar

Armor® 800 MBH Commercial Gas Natural Gas Water Heater

  • Fast #
  • Part #LAWH0800NPM
  • Item #9402849
  • Manufacturer Part #AWH0800NPM
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

Armor® 800 MBH Commercial Gas Natural Gas Water Heater

  • Fast #
  • Part #LAWH0800NPM
  • Item #9402849
  • Manufacturer Part #AWH0800NPM
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Up to 99% thermal efficiency
  • ENERGY STAR® rated
  • CON·X·US remote connect
  • Indoor/outdoor convertible
  • Direct-spark ignition
  • Low NOx operation
  • Sealed combustion
  • Low gas pressure operation
  • Vertical & horizontal vent termination
  • Category IV venting up to 150 feet
  • Requires Certification
  • Green

Documents


Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
800000
CEC Compliant:
For Sale in CA
Collection:
Armor®
Depth:
24 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
45 in
MBH:
800
Phase:
Single Phase
Power Source:
Gas
Volts:
120V
Water Connection Size:
2 in