600000 BTU High Efficiency 600 MBH Commercial Natural Gas Water Heater
Armor™ 600000 BTU High Efficiency 600 MBH Commercial Natural Gas Water Heater
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 96.00 %
- Application:
- Commercial
- BTU:
- 600000
- CEC Compliant:
- For Sale in CA
- Collection:
- Armor™
- Depth:
- 35 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 52 in
- MBH:
- 600
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Type:
- High Efficiency
- Width:
- 15-3/4 in