Brass and Copper Nobel Piping Manifold Kit
Brass and Copper Nobel Piping Manifold Kit
Frequently Purchased Together
Product Details
Product Details
- Cuts down on installation time
- Provides properly spaced connections
- Brass manifold fittings
- Copper piping
Documents
Specifications
- Brand Model Compatibility:
- Nobel
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Brass, Copper
- Product Type:
- Piping Manifold Kit