Burner Gasket for Lochinvar KBN500 High Efficiency Boiler
Burner Gasket for Lochinvar KBN500 High Efficiency Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- KBN500, Model AW 601-801, Model AW X2 1300-1500, Model FB 0751, Model FB 1001, Model FB 1251, Model FB 1501, Model FB 1751, Model FB 2001, Model FTX 600, Model FTX 725
- Height:
- 2/5 in
- Length:
- 5-9/10 in
- Product Type:
- Burner, Gasket Set, Venturi
- Width:
- 5-3/4 in