This product requires certification to purchase.

Commercial Boiler 1750 MBH Natural Gas

You last purchased this on
 
Lochinvar

Crest® Commercial Boiler 1750 MBH Natural Gas

  • Fast #
  • Part #LFBN1751
  • Item #7361966
  • Manufacturer Part #FBN1751
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

Crest® Commercial Boiler 1750 MBH Natural Gas

  • Fast #
  • Part #LFBN1751
  • Item #7361966
  • Manufacturer Part #FBN1751
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Proof of closure valve (FB 6001)
  • Modulating burner with up to 25:1 turndown
  • Direct-spark ignition
  • Low NOx operation
  • Sealed combustion
  • Air inlet filter
  • Low gas pressure operation
  • Vertical and horizontal direct venting
  • Direct vent up to 100 feet
  • PVC, CPVC, polypropylene or AL29-4C(FB 0751-4001)
  • Requires Certification
  • Green


Specifications

AFUE:
96.20 %
ANSI:
ANSI Z21.13
ASME:
ASME H
Application:
Commercial
BTU:
1750000
Boiler Type:
High Efficiency Boiler
CEC Compliant:
For Sale in CA
CSA Certified:
CSA Z21.13
Collection:
Crest®
Condensing:
Yes
Depth:
68 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Flow Rate:
350 gpm
Fuel Type:
Natural Gas
Height:
78 in
Ignition System:
Direct Spark Ignition
Input (MBH):
1750 MBH
Length:
68 in
Material:
Copper, Stainless Steel
NSF Certified:
No
Phase:
Single Phase
Return Pipe Connection:
4 in
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Width:
30 in