Commercial Gas Boiler 1500 MBH Natural Gas
Crest® Commercial Gas Boiler 1500 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Crest®
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 78 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 1500 MBH
- Length:
- 68 in
- Material:
- Copper
- Phase:
- Single Phase
- Return Pipe Connection:
- 4 in
- Supply Pipe Connection Size:
- 4 in