This product requires certification to purchase.

Direct Spark Ignitor

You last purchased this on
 
Lochinvar

Direct Spark Ignitor

  • Fast #
  • Part #L100165924
  • Item #4453778
  • Manufacturer Part #100165924
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

Direct Spark Ignitor

  • Fast #
  • Part #L100165924
  • Item #4453778
  • Manufacturer Part #100165924
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Crest® FBN(L) 2500, 5000
Height:
1-9/20 in
Length:
7-7/10 in
Product Type:
Gasket, Ignitor Kit
Width:
6-1/20 in