Electric Water Heater
Electric Water Heater
Product Details
Product Details
Documents
Specifications
- Capacity:
- 30 gal
- Diameter:
- 21-3/4 in
- Energy Star Compliant:
- No
- Height:
- 31 in
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy