Gasket Adhesive in Black
Gasket Adhesive in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Lochinvar CW 497 Water Heaters
- Color Finish Name:
- Black
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 1/4 in x 5/8 in
- Material:
- Plastic
- Product Type:
- Gasket