Hydronic Mixing Valve Brass and Copper 150 psi
Hydronic Mixing Valve Brass and Copper 150 psi
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Allentown, PA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cuts down on installation time
- Provides tempered water
- Brass fittings
- Copper piping
Documents
Specifications
- Brand Model Compatibility:
- DHW
- FM Approved:
- No
- Height:
- 7-23/100 in
- IAPMO Listed:
- No
- Length:
- 14-7/10 in
- Material:
- Brass, Copper
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Mixing Valve