This product requires certification to purchase.

Commercial and Residential Gas Boiler 155 MBH Natural Gas

You last purchased this on
 
Lochinvar

Knight™ Commercial and Residential Gas Boiler 155 MBH Natural Gas

  • Fast #
  • Part #LKHB155N
  • Item #7636819
  • Manufacturer Part #100301999
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

Knight™ Commercial and Residential Gas Boiler 155 MBH Natural Gas

  • Fast #
  • Part #LKHB155N
  • Item #7636819
  • Manufacturer Part #100301999
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 6 models from 55,000 to 285,000 Btu/hr
  • 95 percent AFUE
  • Up to 10:1 turndown ratio
  • ECM variable speed boiler pump
  • Features smart system™ operating control and CON•X•US® remote connect capable
  • Automatic reset high limit
  • Adjustable high limit w/manual reset
  • Zero clearances to combustible materials
  • 15-year limited warranty
  • 5-year limited parts warranty
  • Requires Certification
  • Green


Specifications

AFUE:
95.00 %
ASME:
ASME H
Application:
Commercial, Residential
BTU:
155000
BTU Heat Rating:
143000 Btu/h
Boiler Type:
High Efficiency Boiler
CEC Compliant:
For Sale in CA
Collection:
Knight™
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
43-3/8 in
Ignition System:
Direct Spark Ignition
Input (MBH):
155 MBH
Installation Type:
Floor Mount
Length:
16 in
Material:
Stainless Steel
Phase:
Single Phase
Supply Pipe Connection Size:
1 in
Vent Type:
Direct Vent
Volts:
120VAC
Width:
19 in