This product requires certification to purchase.

Commercial and Residential Gas Boiler 155 MBH Natural Gas

You last purchased this on
 
Lochinvar

Knight® Commercial and Residential Gas Boiler 155 MBH Natural Gas

  • Fast #
  • Part #LWHB155N8647
  • Item #7655412
  • Manufacturer Part #100306163
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

Knight® Commercial and Residential Gas Boiler 155 MBH Natural Gas

  • Fast #
  • Part #LWHB155N8647
  • Item #7655412
  • Manufacturer Part #100306163
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Application:
Commercial, Residential
BTU Heat Rating:
144000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Knight®
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
41-1/4 in
Ignition System:
Direct Spark Ignition
Input (MBH):
155 MBH
Length:
16 in
Material:
Stainless Steel
Phase:
Single Phase
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1 in