Commercial and Residential Gas Boiler 199 MBH Natural Gas
Knight® Commercial and Residential Gas Boiler 199 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 7 Models from 55,000 to 399,000 Btu/hr
- 95% AFUE
- Up to 10:1 Turndown
- ECM Variable Speed Boiler Pump
- Features SMART SYSTEM™ Operating Control and CON-X-US® Remote Connect Capable
-
Green
Specifications
- Application:
- Commercial, Residential
- BTU Heat Rating:
- 185000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Knight®
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 41-1/4 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 199 MBH
- Length:
- 16 in
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in