Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 501, 601, 701, 801, AW 1000, AW 1300, AW 1500, FB 1500, FB 2000, FB 2500, FB 3000, FB 3500, Model 400, SB 1000, SB 1300, SB 1500, WB 106, WB 151, WB 211, WB 51, WB 81, WH 110, WH 155, WH 199, WH 285, WH 399, WH 55, WH 85, XP 1015, XP 1320, XP 1520, XP 400, XP 501, XP 601, XP 701
- Height:
- 9/100 in
- Length:
- 14-1/2 in
- Width:
- 1-3/4 in