Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- PB 1501, PB 1701, PB 2001, PF 1501, PF 1701, PF 2001, Power-Fin®
- Height:
- 4 in
- Length:
- 8-1/2 in
- Product Type:
- Flow Switch, Paddle
- Width:
- 6 in