This product requires certification to purchase.

You last purchased this on
 
Lochinvar

  • Fast #
  • Part #LMSC30048
  • Item #4900950
  • Manufacturer Part #100163241
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

  • Fast #
  • Part #LMSC30048
  • Item #4900950
  • Manufacturer Part #100163241
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Knight® Model KB 081-211, OK151
Diameter:
8 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Height:
11 in
Length:
8-1/2 in
Material:
Plastic
Width:
8-3/8 in