This product requires certification to purchase.

119 gal. Vertical Storage Tank

You last purchased this on
 
Lochinvar

Lock-Temp® 119 gal. Vertical Storage Tank

  • Fast #
  • Part #LRJA120
  • Item #4477711
  • Manufacturer Part #100167295
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

Lock-Temp® 119 gal. Vertical Storage Tank

  • Fast #
  • Part #LRJA120
  • Item #4477711
  • Manufacturer Part #100167295
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Energy Saving Performance
  • ASME Construction
  • Standard Durable Fused Glass Lining
  • Horizontal & Vertical Configuration
  • Lock-Temp Baffle
  • 80% Draw Factor
  • Requires Certification

Documents


Specifications

ASME:
ASME HLW
Capacity:
119 gal
Collection:
Lock-Temp®
Connection Type:
NPT
Diameter:
28 in
FM Approved:
No
Height:
62-1/2 in
IAPMO Listed:
No
Material:
Steel
Pressure - Maximum:
150 psi
Product Type:
Storage Tank
UL Listed:
No