This product requires certification to purchase.

120 gal. Vertical Storage Tank

You last purchased this on
 
Lochinvar

Lock-Temp® 120 gal. Vertical Storage Tank

  • Fast #
  • Part #LRJS120M
  • Item #4355402
  • Manufacturer Part #100167334
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

Lock-Temp® 120 gal. Vertical Storage Tank

  • Fast #
  • Part #LRJS120M
  • Item #4355402
  • Manufacturer Part #100167334
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Energy saving performance
  • Manway
  • Lock-Temp® baffle locks hot water at top and cold water at bottom
  • Lock-Temp® baffle eliminates turbulence and establishes piston-like displacement system to create nearly perfect stratification
  • ASME Construction
  • Standard Durable Fused Glass Lining
  • Horizontal & Vertical Configuration
  • Lock-Temp Baffle
  • 80 - 1000 Gallon Capacities
  • 80% draw factor
  • Requires Certification

Specifications

Capacity:
120 gal
Collection:
Lock-Temp®
Connection Size:
2-1/2
Connection Type:
NPT
Diameter:
29-1/2 in
Height:
62 in
Material:
Steel
Pressure - Maximum:
125 psi
Product Type:
Storage Tank