This product requires certification to purchase.

318 gal. Vertical Storage Tank

You last purchased this on
 
Lochinvar

Lock-Temp® 318 gal. Vertical Storage Tank

  • Fast #
  • Part #LRGA0318
  • Item #5103137
  • Manufacturer Part #100167130
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

Lock-Temp® 318 gal. Vertical Storage Tank

  • Fast #
  • Part #LRGA0318
  • Item #5103137
  • Manufacturer Part #100167130
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME HLW
Capacity:
318 gal
Collection:
Lock-Temp®
Connection Type:
NPT
Diameter:
40 in
FM Approved:
No
Height:
80 in
IAPMO Listed:
No
Material:
Steel
Maximum Temperature:
180
Pressure - Maximum:
150 psi
Product Type:
Storage Tank
UL Listed:
No