This product requires certification to purchase.

504 gal. Vertical Storage Tank

You last purchased this on
 
Lochinvar

Lock-Temp® 504 gal. Vertical Storage Tank

  • Fast #
  • Part #LRGA0504
  • Item #2474622
  • Manufacturer Part #100167195
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

Lock-Temp® 504 gal. Vertical Storage Tank

  • Fast #
  • Part #LRGA0504
  • Item #2474622
  • Manufacturer Part #100167195
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME HLW
Capacity:
504 gal
Collection:
Lock-Temp®
Connection Type:
NPT
Diameter:
46 in
FM Approved:
No
Height:
92 in
IAPMO Listed:
No
Pressure - High:
125
Product Type:
Storage Tank
UL Listed:
No