Commercial and Residential Gas Boiler 150 MBH Natural Gas
Noble™ Commercial and Residential Gas Boiler 150 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3 Models from 110,000 to 199,999 Btu/hr
- 95% AFUE
- 10:1 Turndown Ratio
- Easy Installation and Serviceability
- Features SMART CONTROL™ Operating Control
-
Green
Specifications
- AFUE:
- 96.00 %
- Application:
- Commercial, Residential
- BTU:
- 150000
- BTU Heat Rating:
- 139000 Btu/h
- Boiler Type:
- Combi Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Noble™
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 32-1/2 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 150 MBH
- Length:
- 18-1/4 in
- Material:
- Stainless Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 1 in
- UL Listed:
- No