Commercial and Residential Gas Boiler 199 MBH Natural Gas
Noble® Commercial and Residential Gas Boiler 199 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3 models from 110,000 to 199,999 Btu/hr
- 95 percent AFUE
- 10:1 turndown ratio
- Easy installation and serviceability
- Features smart control™ operating control
- Direct spark ignition
- Low NOx operation
- Automatic reset high limit
- Built-in circulating pump
- Wall mount bracket
-
Green
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME H
- Application:
- Commercial, Residential
- BTU:
- 199000
- BTU Heat Rating:
- 185000 Btu/h
- Boiler Type:
- Combi Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Noble®
- Depth:
- 18 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 4.8 gpm
- Fuel Type:
- Natural Gas
- Height:
- 32-1/2 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 199 MBH
- Installation Type:
- Floor Mount
- Length:
- 18-3/4 in
- Material:
- Stainless Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure - Maximum:
- 50 psi
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120VAC
- Width:
- 18 in