This product requires certification to purchase.

10 in. 10000 BTU Natural Gas Boiler

You last purchased this on
 
Lochinvar

Power-Fin® 10 in. 10000 BTU Natural Gas Boiler

  • Fast #
  • Part #LPBN1002F9
  • Item #4452882
  • Manufacturer Part #100165308
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

Power-Fin® 10 in. 10000 BTU Natural Gas Boiler

  • Fast #
  • Part #LPBN1002F9
  • Item #4452882
  • Manufacturer Part #100165308
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial
BTU:
10000
CEC Compliant:
For Sale in CA
Collection:
Power-Fin®
Fuel Type:
Natural Gas
MBH:
10
Material:
Metal