This product requires certification to purchase.

3/4 in. Temperature & Pressure Relief Valve

You last purchased this on
 
Lochinvar

3/4 in. Temperature & Pressure Relief Valve

  • Fast #
  • Part #L100277759
  • Item #1358586
  • Manufacturer Part #100277759
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

3/4 in. Temperature & Pressure Relief Valve

  • Fast #
  • Part #L100277759
  • Item #1358586
  • Manufacturer Part #100277759
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
1912000
End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
12 in
Length:
12 in
Pressure - Maximum:
150 psi
Product Type:
Relief Valve