90 gal. Tall 199 MBH Commercial Natural Gas Water Heater
Shield™ 90 gal. Tall 199 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Direct-vent sealed combustion
- Sidewall vent termination
- Smart System™ provides various features, including night setback capabilities
- Security protection
- Pump delay
- Fan assisted combustion
Specifications
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 199000
- Capacity:
- 90 gal
- Collection:
- Shield™
- Diameter:
- 28 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 79-1/2 in
- Lining of Tank:
- Glass
- MBH:
- 199
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 150
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 1-1/2 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall