This product requires certification to purchase.

114 gal. Single Coil Stainless Steel Indirect Tank

You last purchased this on
 
Lochinvar

Squire® 114 gal. Single Coil Stainless Steel Indirect Tank

  • Fast #
  • Part #LSIT119
  • Item #4051862
  • Manufacturer Part #100168407
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

Squire® 114 gal. Single Coil Stainless Steel Indirect Tank

  • Fast #
  • Part #LSIT119
  • Item #4051862
  • Manufacturer Part #100168407
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features enhancements such as welded and passivated stainless steel tank and heat exchanger
  • Fully welded construction requires no gaskets or mechanical sealing methods
  • Features attractive rust resistant jacket
  • Factory supplied tank sensor monitors the water temperature and sends a call for heat when the tank temperature drops below the desired set point
  • Maintains its classic high quality appearance for years
  • Requires Certification

Specifications

Capacity:
114 gal
Collection:
Squire®
Height:
68-1/4 in
Material:
Stainless Steel