52 Gallon SGL Coil Stainless Steel Indirect Tank
Squire® 52 Gallon SGL Coil Stainless Steel Indirect Tank
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features enhancements such as welded and passivated stainless steel tank and heat exchanger, and a 2" thick, high density insulating foam with R value of 13.4
- Passivated stainless steel tank
- High capacity stainless steel coil
- Factory supplied tank sensor monitors the water temperature and sends a call for heat when the tank temperature drops below the desired setpoint
- Features a rust resistant jacket
Specifications
- Capacity:
- 52 Gal
- Collection:
- Squire®
- Height:
- 47 in
- Material:
- Stainless Steel