This product requires certification to purchase.

Thermostat for CW 987 Boiler

You last purchased this on
 
Lochinvar

Thermostat for CW 987 Boiler

  • Fast #
  • Part #L100208555
  • Item #7260735
  • Manufacturer Part #100208555
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lochinvar

Thermostat for CW 987 Boiler

  • Fast #
  • Part #L100208555
  • Item #7260735
  • Manufacturer Part #100208555
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Copper-Fin II® Model CW 987 to 2067
Height:
6 in
Length:
11 in
Stages:
Two
UL Listed:
No
Width:
8 in